Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GF94A

GB99A

GB99A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

Change Gear; 3/4" Bore; 6-3/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 99 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron

Part #

11058

BDI #

161675

PRICE
$ 275.60 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.817
UNSPSC
31171707
EAN
0781711110584
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
99
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GB99A
Manufacturer Internal Number
11058
Weight / LBS
1.8
Long Description
Change Gear; 3/4" Bore; 6-3/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 99 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.81 Inch | 45.974 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
6.188 Inch | 157.175 Millimeter