Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GC25080

GC25080

GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1

Gear Unit; Right Angle; 80:1 Ratio; 25-G; Motor Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GC Series

Part #

GC25080

BDI #

23279468

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
26111524
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
25-G
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21
Gearing
Helical-Worm
Manufacturer's Series
GC
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
290In-Lbs
Fan Cooling
No
Other Features
Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Motor HP, KW if motor included
0.167HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GC25080
Weight / LBS
15
Long Description
Gear Unit; Right Angle; 80:1 Ratio; 25-G; Motor Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GC Series
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Center Distance
0.54 Inch | 13.716 Millimeter
Overall Width
6.38 Inch | 162.052 Millimeter
Base to Center of Input Shaft
2.69 Inch | 68.326 Millimeter
Output Shaft Length
2.37 Inch | 60.198 Millimeter
Overall Height
4.91 Inch | 124.714 Millimeter
Overall Length
11.57 Inch | 293.878 Millimeter