Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GA74B

GD117A

GD117A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON

Change Gear; 1" Bore; 9-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 117 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron

Part #

11278

BDI #

161785

PRICE
$ 583.76 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.085
UNSPSC
31171707
EAN
0781711112786
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
117
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GD117A
Manufacturer Internal Number
11278
Weight / LBS
6.8
Long Description
Change Gear; 1" Bore; 9-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 117 Teeth; 14-1/2 Degree Pressure Angle; 2.44" Hub Diameter; Cast Iron
Pitch Diameter
9.75 Inch | 247.65 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.44 Inch | 61.976 Millimeter