Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GDL1607T

GDL1607T

GDL1607T ; 7.5HP 1725RPM 1PH

AC Motor; Farm Duty; 7-1/2HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.57" Overall Length; 82.5% Efficiency Full Load

Part #

GDL1607T

BDI #

127943

PRICE
$ 3,715.64 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
64.399
UNSPSC
26101103
EAN
0781568121528
Horse Power
7-1/2HP
Frame Size
215TZ
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
161
Long Description
AC Motor; Farm Duty; 7-1/2HP; 215TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.57" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
22.57 Inch | 573.278 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter