Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GA71B

GF77A

GF77A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

Change Gear; 1-1/4" Bore; 7.7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 77 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron

Part #

11378

BDI #

161835

PRICE
$ 459.34 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.631
UNSPSC
31171707
EAN
0781711113783
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
77
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF77A
Manufacturer Internal Number
11378
Weight / LBS
5.8
Long Description
Change Gear; 1-1/4" Bore; 7.7" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 77 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Hub Diameter
3.12 Inch | 79.248 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
7.7 Inch | 195.58 Millimeter
Face Width
1 Inch | 25.4 Millimeter