Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GFM223672

GFM223672

GFM223672 ; OUTDOOR SCRAPER MAT GRITSTOP 3'X6' BLK

Outdoor Scraper Mat; GritStop Fingermat; 36" Width X 72" Length X 9/16" Thickness; Black; Effective In Heavy Soil and Snow Environment; Bevelled Edge; Good UV and Ozone Resistance; Retains Flexibility Even In Low Temperature; Excellent Outdoor Or Vestibule Matting; 30 Percentage Recycled Content

Part #

GFM223672

BDI #

24478474

PRICE
$ 236.58 / each

QTY

INVENTORY:
2
Manufacturer Name
EDGEWOOD GROUP WWW.EDGEWOODGROUP.CA
Minimum Buy Quantity
N/A
Weight / Kilogram
15.795
UNSPSC
52101500
Noun
Mat
Keyword String
Scraper
Manufacturer URL
https://edgewoodgroup.ca
Weight / LBS
35.1
Product Detail
Outdoor Scraper Mat
Product Specification
Outdoor Scraper Mat; GritStop Fingermat; 36" Width X 72" Length X 9/16" Thickness; Black
Long Description
Outdoor Scraper Mat; GritStop Fingermat; 36" Width X 72" Length X 9/16" Thickness; Black; Effective In Heavy Soil and Snow Environment; Bevelled Edge; Good UV and Ozone Resistance; Retains Flexibility Even In Low Temperature; Excellent Outdoor Or Vestibule Matting; 30 Percentage Recycled Content