Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GB82A

GH82A

GH82A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

Change Gear; 1-3/8" Bore; 10-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron

Part #

11540

BDI #

161916

PRICE
$ 800.40 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.4
UNSPSC
31171707
EAN
0781711115404
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
82
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH82A
Manufacturer Internal Number
11540
Weight / LBS
9.7
Long Description
Change Gear; 1-3/8" Bore; 10-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Hub Diameter
3.75 Inch | 95.25 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
10.25 Inch | 260.35 Millimeter
Bore
1.375 Inch | 34.925 Millimeter