Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GIF5068B

GIF5068B

GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE

Speed Reducer; Inline Type; 50:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; GIF Series; Base Mounted; 7/8" Input Shaft Diameter; Heavy Duty Cast Iron; 5272In-Lbs Output Torque

Part #

GIF5068B

BDI #

128395

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
52.163
UNSPSC
26111538
EAN
0781568439357
Tradename
0
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
35
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GIF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
3.04HP
Housing Material And Finish
Heavy Duty Cast Iron
Output RPM at 1750 RPM Input
33
Output Torque value plus um
5272In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GIF5068B
Weight / LBS
92
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; GIF Series; Base Mounted; 7/8" Input Shaft Diameter; Heavy Duty Cast Iron; 5272In-Lbs Output Torque
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
15.06 Inch | 382.524 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Height
10.58 Inch | 268.732 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Overall Width
10.35 Inch | 262.89 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter