Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GLF0821BG

GLF0821BG

GLF0821BG WORM SPEED REDUCER ; 8:1 RATIO C-FACE COUPLING I/P LH O/P

Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 900 Series; 5/8" Input Shaft Diameter

Part #

GLF0821BG

BDI #

128402

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
17.25
EAN
0781568345696
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
900
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
2.7HP
Housing Material And Finish
Heavy Duty Cast Iron
Output Torque
640In-Lbs
Fan Cooling
No
Other Features
Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GLF0821BG
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 900 Series; 5/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
7.65 Inch | 194.31 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Length
10.78 Inch | 273.812 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2.38 Inch | 60.452 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.69 Inch | 42.926 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter