Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRIP J NEO WH 40SH

GRIP J NEO WH 40SH

GRIPPER JAW NEO WHITE ; 114-882-2 / D1-11408822 $

1843 Series Gripper Attachment; Used For 1843; 1.23 IN X 0.75 IN X 0.88 IN; Neoprene

Part #

1267758

BDI #

18143375

PRICE
$ 3.29 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0793699684148
Part Type
Gripper Attachment
Part Description
1843 Series Gripper Attachment
Used For
1843
Size
1.23 IN X 0.75 IN X 0.88 IN
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SIDEGRIP G
Weight / LBS
0.031
Long Description
1843 Series Gripper Attachment; Used For 1843; 1.23 IN X 0.75 IN X 0.88 IN; Neoprene