Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSF6018AA

GSF6018AA

GSF6018AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter

Part #

GSF6018AA

BDI #

128743

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.44
UNSPSC
26111537
EAN
0781568183915
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
Universal
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.24HP
Housing Material And Finish
Heavy Duty Cast Iron
Output Torque
343In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GSF6018AA
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter
Overall Length
6.75 Inch | 171.45 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Base to Center of Output Shaft
2.38 Inch | 60.452 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.343 Inch | 8.712 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
4.13 Inch | 104.902 Millimeter