Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSF6020AA

GSF6020AA

GSF6020AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter

Part #

GSF6020AA

BDI #

128744

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
UNSPSC
26111537
EAN
0781568183922
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
Universal
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.36HP
Housing Material And Finish
Heavy Duty Cast Iron
Output Torque
505In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GSF6020AA
Weight / LBS
29
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.88 Inch | 200.152 Millimeter
Base to Center of Output Shaft
2.69 Inch | 68.326 Millimeter
Base to Center of Input Shaft
4.69 Inch | 119.126 Millimeter
Overall Height
7.94 Inch | 201.676 Millimeter
Overall Width
8.13 Inch | 206.5 Millimeter
Output Shaft Length
2.44 Inch | 61.976 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
2 Inch | 50.8 Millimeter