Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GTC7705RT-15IN

GTC7705RT-15IN

TCF7705-15 TABLETOP CHAIN

Mat Top Modular Belting; 7705; Rubber Top; 1" Pitch; 15" Modular Belting Width; Straight Running; Acetal Pin Material; 0.69" Plate Height

Part #

8536774

BDI #

22464106

PRICE
$ 554.12 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.491
UNSPSC
31151615
EAN
0793699468847
Modular Belting Size
7705
Basic Construction
Rubber Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 2 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.274
Long Description
Mat Top Modular Belting; 7705; Rubber Top; 1" Pitch; 15" Modular Belting Width; Straight Running; Acetal Pin Material; 0.69" Plate Height
Modular Belting Width
15 Inch | 381 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.69 Inch | 17.5 Millimeter