Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H100BTL24

H100BTL24

H100BTL24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T TAPERLOCK W/HT

Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

100BTB24H

BDI #

919518

PRICE
$ 390.44 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.89
UNSPSC
31171901
EAN
0097039919151
Chain Size
100
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
13
Long Description
Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.576 Inch | 243.23 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
10.245 Inch | 260.223 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter