Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H50B28

H120B14

H120B14 1-3/8 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T B-STYLE W/HT

Roller Chain Sprocket; 120 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

120B14HT

BDI #

914041

PRICE
$ 266.52 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.43
UNSPSC
31171901
EAN
0097039906236
Chain Size
120
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
14.3
Long Description
Roller Chain Sprocket; 120 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
7.472 Inch | 189.789 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.741 Inch | 171.22 Millimeter