Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H1616R

H1236L

H1236L HELICAL GEAR ; STEEL

Helical Gear; 5/8" Bore; 3" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth

Part #

18188

BDI #

164324

PRICE
$ 275.08 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171714
EAN
0781711181881
Pitch
12 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1236L
Manufacturer Internal Number
18188
Weight / LBS
1.4
Long Description
Helical Gear; 5/8" Bore; 3" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter