Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H15-05-011

H15-05-011

H15-05-011 WORK GLOVES ; GARDEN UTILITY GLOVE

High Dexterity Glove; Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 11/X-Large Size Group; Mechanix Wear

Part #

484-H15-05-011

BDI #

17152675

PRICE
$ 36.36 / each

QTY

INVENTORY:
10
Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Weight / LBS
0.14
Product Detail
High Dexterity Glove
Product Specification
Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 11/X-Large Size Group; Mechanix Wear
Long Description
High Dexterity Glove; Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 11/X-Large Size Group; Mechanix Wear