Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H618L

H1616R

H1616R HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP

Helical Gear; 1/2" Bore; 1" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth

Part #

18204

BDI #

164328

PRICE
$ 101.92 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31171714
EAN
0781711182048
Pitch
16 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1616R
Manufacturer Internal Number
18204
Weight / LBS
0.1
Long Description
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 16 Transverse DP; 1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
0 Inch | 0 Millimeter