Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40TTA36-35-2

H16A11 X 14MM RSB

H16A11 X 14MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 16B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 101.752MM Outside Diameter; 90.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16A11

BDI #

22379521

PRICE
$ 44.80 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31171901
EAN
0097039683137
Chain Size
16B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.80779
Long Description
Roller Chain Sprocket; 16B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 101.752MM Outside Diameter; 90.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.55 Inch | 90.16 Millimeter
Outside Diameter
4.006 Inch | 101.752 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter