Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40TTA36-35-2

H16A13 X 14MM RSB

H16A13 X 14MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 16B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 118.288MM Outside Diameter; 106.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16A13

BDI #

22379525

PRICE
$ 52.94 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
31171901
EAN
0097039683168
Chain Size
16B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.28619
Long Description
Roller Chain Sprocket; 16B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 118.288MM Outside Diameter; 106.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.657 Inch | 118.288 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
4.179 Inch | 106.14 Millimeter