Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H3228

H3256

H3256 SPUR GEAR ; STEEL

Spur Gear; 3/8" Bore; 1-3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel

Part #

09558

BDI #

160959

PRICE
$ 78.06 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
UNSPSC
31171707
EAN
0781711095584
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H3256
Manufacturer Internal Number
09558
Weight / LBS
0.19
Long Description
Spur Gear; 3/8" Bore; 1-3/4" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1" Hub Diameter; Steel
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.375 Inch | 9.525 Millimeter