H40B25F X 7/8
H40B25F-P ROLLER CHAIN SPROCKET ; 1/2" P 25T 7/8" BORE
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40BS25HT 7/8
BDI #
916432
PRICE
$ 42.90 / each
INVENTORY: