Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H40V14

H40V14

H40V14 WELD ON SPROCKET

Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H40V14

BDI #

18257579

PRICE
$ 5.42 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0623647435518
Chain Size
40
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For V-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
2.49 Inch | 63.246 Millimeter
Pitch Diameter
2.247 Inch | 57.07 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.125 Inch | 28.575 Millimeter