Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H50SDS24

H50SDS24

H50SDS24 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 24T QD-BUSH W/HT

Roller Chain Sprocket; 50 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50SDS24H

BDI #

920261

PRICE
$ 97.78 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
UNSPSC
31171901
EAN
0097039381538
Chain Size
50
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.90259
Long Description
Roller Chain Sprocket; 50 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Outside Diameter
5.123 Inch | 130.124 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.788 Inch | 121.62 Millimeter