Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H50X17

H50X24

H50X24 WELD ON SPROCKET

Roller Chain Sprocket; 2" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H50X24

BDI #

18254190

PRICE
$ 16.40 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0623647435792
Chain Size
50
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For X-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Long Description
Roller Chain Sprocket; 2" Bore; 50 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.788 Inch | 121.62 Millimeter
Bore
2 Inch | 50.8 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.123 Inch | 130.124 Millimeter