Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H60A28 X 2 MPB

H60A28 X 2 MPB

60A28 X 2 MPB ROLLER CHAIN SPROCKET ; SPROCKET

Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H60A28 X 2 MPB

BDI #

21463194

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
60
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.698 Inch | 170.14 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.106 Inch | 180.492 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter