Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H80B29

H80B29

H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT

Roller Chain Sprocket; 80 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

80B29HT

BDI #

914011

PRICE
$ 159.66 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.48
UNSPSC
31171901
EAN
0097039912930
Chain Size
80
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
16
Long Description
Roller Chain Sprocket; 80 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
9.795 Inch | 248.793 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
9.249 Inch | 234.93 Millimeter
Bore
0 Inch | 0 Millimeter