Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA35ES 11.42 143TC 1.000

HERA35ES 11.42 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL

Speed Reducer; Right Angle; 11.42:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA35 Series; 7/8" Input Shaft Diameter

Part #

0250-56474

BDI #

475382

PRICE
$ 2,409.54 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.608
UNSPSC
26111537
EAN
0662798805993
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
11.42:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
153.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
153
Gearing
Helical-Bevel
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
2.97HP
Housing Material And Finish
Cast iron
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56474
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 11.42:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA35 Series; 7/8" Input Shaft Diameter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
7.876 Inch | 200.05 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter