Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA35PS 8.02 143TC 1.125

HERA35PS 8.02 143TC 1.125 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL

Speed Reducer; Right Angle; 8.02:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter

Part #

0250-56593

BDI #

475501

PRICE
$ 2,409.54 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.608
UNSPSC
26111524
EAN
0662798807195
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
8.02:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
218
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
4.23HP
Housing Material And Finish
Cast iron
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56593
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 8.02:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter
Overall Height
7.886 Inch | 200.304 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Overall Width
6.63 Inch | 168.402 Millimeter
Overall Length
11.82 Inch | 300.228 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter