Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA45AS 52.50 (24) 1.250

HERA45AS 52.50 (24) 1.250

HERA45AS 52.50 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL

Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 3/4" Input Shaft Diameter

Part #

0250-54319

BDI #

473419

PRICE
$ 3,105.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.07
UNSPSC
26111524
EAN
0662798736259
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
55:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
31.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.53HP
Housing Material And Finish
Cast Iron
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 3/4" Input Shaft Diameter
Overall Length
10.38 Inch | 263.652 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Height
6.938 Inch | 176.225 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter