Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA45ES 15.60 QLBUSH REQD 1.438

HERA45ES15.60QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE

Speed Reducer; Right Angle; 15.60:1 Ratio; 56C-143TC; C-Face Quill | Bushed Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter

Part #

0250-60705

BDI #

23687371

PRICE
$ 3,125.24 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.051
UNSPSC
26111537
EAN
0662961033697
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
15.60:1
Mounting Frame
56C-143TC
Input Type
C-Face Quill | Bushed
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
112.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
112
Gearing
Helical-Bevel
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
5.14HP
Housing Material And Finish
Cast iron
Output Torque
2600In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-60705
Weight / LBS
42
Long Description
Speed Reducer; Right Angle; 15.60:1 Ratio; 56C-143TC; C-Face Quill | Bushed Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Overall Height
9.068 Inch | 230.327 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter