Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA45PS 28.01 56C 1.000

HERA45PS 28.01 56C 1.000

HERA45PS 28.01 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 5/8" Input Shaft Diameter

Part #

0250-54149

BDI #

473249

PRICE
$ 3,220.78 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.051
UNSPSC
26111537
EAN
0662798734552
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.86HP
Housing Material And Finish
Cast Iron
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Length
12.64 Inch | 321.056 Millimeter