Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HERA55ES 58.92 56C 1.938

HERA55ES 58.92 56C 1.938

HERA55ES 58.92 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 5/8" Input Shaft Diameter

Part #

0250-54572

BDI #

473652

PRICE
$ 5,515.08 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.23
UNSPSC
26111537
EAN
0662798760247
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
29.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.36HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 5/8" Input Shaft Diameter
Overall Height
10.48 Inch | 266.192 Millimeter
Overall Length
11.72 Inch | 297.688 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter