Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HF20XH-CVR

HF20XH-CVR

HF20XH-CVR EXTREME DUTY COVER ; 1.93" W X 3.99" D FOR HF20 SERIES

Extreme Duty Cover; HF20 Size; Spacer Coupling Type

Part #

HF20XH-CVR

BDI #

21437574

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31163000
EAN
0662798833699
Part Type
Extreme Duty Cover
Coupling Size or Series
HF20
Coupling Type
Spacer Coupling
Inch - Metric
Inch
Other Features
3.99" Dia X 1.93" WD | 3/8 NC X 1-1/4; 4 Bolt; 4000RPM
Category - BDI
Couplings Accessories
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Cover
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.1
Long Description
Extreme Duty Cover; HF20 Size; Spacer Coupling Type