Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HF718-15-B5-H-P16

HF718-15-B5-H-P16

HF718-15-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

63016

BDI #

175836

PRICE
$ 1,635.32 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.117
UNSPSC
26111537
EAN
0781711630167
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
1.13HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
422In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HF718-15-B5-H-P16
Manufacturer Internal Number
63016
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
7.44 Inch | 188.976 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter