Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HLSK101Y R

HLSK101Y R

HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL

Spiral Miter Gear; 1/2" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1" Hub Dia; Spiral Tooth; Steel

Part #

12336

BDI #

162161

PRICE
$ 206.66 / each

QTY

INVENTORY:
12
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31171708
EAN
0781711123362
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLSK101Y R
Manufacturer Internal Number
12336
Weight / LBS
0.16
Long Description
Spiral Miter Gear; 1/2" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 1" Hub Dia; Spiral Tooth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Face Width
0.27 Inch | 6.858 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter