Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3920-2

HM926710-3

HM926710-30000 TAPERED ROLLER BRG CUP ; NON RETURNABLE SINGLE 8-12 OD

Bearing Cup; HM926710 #3 Basic Number; Class 3 Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller

Part #

HM926710-30000

BDI #

1359732

PRICE
$ 3,547.52 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.627
UNSPSC
31171505
EAN
0053893710914
Precision Class
Class 3
Component
Cup
Basic Number
HM926710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM926710 #3 Basic Number; Class 3 Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter