Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D821K10 OBSOLETE 04/19 USE 21598221

HP 821-K750

HP821K7-1/2 TABLETOP CHAIN ; 81400031 7-1/2" WIDE

821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate

Part #

1267045

BDI #

18143416

PRICE
$ 75.40 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.771
UNSPSC
31151615
EAN
0698210878382
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP821 7.5
Weight / LBS
1.7
Long Description
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Base Width
5.38 Inch | 136.652 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Tab Width
0 Inch | 0 Millimeter