Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP LPC 279-K325

HP LPC 279-K325

HPLPC279K325 ; CURVEMASTER LF SIDEFLEX

279; Plastic with Low Pin Centerline; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate

Part #

1240980

BDI #

18143435

PRICE
$ 67.74 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.379
UNSPSC
31151615
EAN
0698210915506
Chain Size
279
Basic Construction
Plastic with Low Pin Centerline
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP279 LPC
Weight / LBS
0.78
Long Description
279; Plastic with Low Pin Centerline; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate
Plate Thickness
0.19 Inch | 4.826 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.96 Inch | 24.384 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter