Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP1505-24IN

HP1505-24IN

HP1505-24 MATTOP CHAIN

Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height

Part #

8536607

BDI #

21853508

PRICE
$ 223.52 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.793
UNSPSC
31151615
EAN
0793699469325
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.128
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 24" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
24 Inch | 609.6 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter