Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP1505DTS-4.5IN MTW PT LH

HP1505DTS-4.5IN MTW PT LH

HP1505DTS-4.5IN MTW PT LH ; STRAIGHT RUNNING MAT TOP CHAIN

Mat Top Modular Belting; 1505; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height

Part #

8536341

BDI #

22463880

PRICE
$ 187.74 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.406
UNSPSC
31151615
EAN
0793699251883
Modular Belting Size
1505
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1505; Perforated Top; 0.59" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter