Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP8503-3IN

HP8503-3IN

HP8503-3IN MATTOP CHAIN ; NON RETURNABLE

Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 3" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height

Part #

HP8503-3IN

BDI #

21598219

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.232
UNSPSC
31151615
EAN
0782934757952
Modular Belting Size
8503
Basic Construction
Low Backline Pressure
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10297917
Weight / LBS
0.03
Long Description
Modular Mat Top Belting; 8503; Low Backline Pressure; Modular Belting; 3/4" Pitch; 3" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
3 Inch | 76.2 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter