Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP8505-9IN

HP8505-9IN

HP8505-9 MATTOP CHAIN ; 9IN WD 0.75MM PITCH

Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 9" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height

Part #

8536663

BDI #

21854584

PRICE
$ 163.40 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.617
UNSPSC
31151615
EAN
0793699263756
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.085
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 9" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
9 Inch | 228.6 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter