Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HT1505RT-15IN

HT1505RT-15IN

HT1505RT-15 WAS HTF MATTOP CHAIN ; RUBBERTOP MAT

Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 15" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.43" Plate Height

Part #

8536710

BDI #

22464146

PRICE
$ 299.88 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.767
UNSPSC
31151615
EAN
0793699535501
Modular Belting Size
1505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.083
Long Description
Mat Top Modular Belting; 1505; Solid Top; 0.59" Pitch; 15" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.43" Plate Height
Plate Height
0.43 Inch | 11 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter