Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HT5936-36IN

HT5936-36IN

HT5936-36 MATTOP CHAIN

Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height

Part #

8536700

BDI #

21571279

PRICE
$ 254.36 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.252
UNSPSC
31151615
EAN
0793699347777
Modular Belting Size
5936
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.173
Long Description
Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter