Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HXT115AS ASV STRAIGHT BORE REDCR

HXT115AS ASV STRAIGHT BORE REDCR

HXT115ES ESV STRAIGHT BORE REDR

Gear Unit; HYDROIL TORQUE-ARM; Parallel; 15:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

241077

BDI #

270666

PRICE
$ 4,165.32 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.25
UNSPSC
26111524
EAN
0782477847592
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
A20
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT115AS,ASV STRAIGHT BORE REDUCER
Manufacturer Internal Number
241077
Weight / LBS
49
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 15:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Center Distance
3.18 Inch | 80.772 Millimeter
Overall Width
8.035 Inch | 204.089 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Length
12.5 Inch | 317.5 Millimeter
Nominal Center Distance
3.18 Inch | 80.772 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter