Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HXT325ES ESV STRAIGHT BORE REDUCER

HXT325ES ESV STRAIGHT BORE REDUCER

HXT325ES ESV STRAIGHT BORE REDUCER

Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

E243520

BDI #

270950

PRICE
$ 7,173.66 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
50.85
UNSPSC
26111524
EAN
0782477848186
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
A20
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT325BS,BSV STRAIGHT BORE REDR
Manufacturer Internal Number
243520
Weight / LBS
112
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
4.17 Inch | 105.918 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Overall Width
9.505 Inch | 241.427 Millimeter
Center Distance
4.17 Inch | 105.918 Millimeter
Overall Length
14.47 Inch | 367.538 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter