Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HXT405AS ASV STRAIGHT BORE REDCR

HXT405AS ASV STRAIGHT BORE REDCR

HXT405AS ASV STRAIGHT BORE REDCR

Gear Unit; HYDROIL TORQUE-ARM; Parallel; 5:1 Ratio; B40 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

254206

BDI #

271666

PRICE
$ 8,419.74 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
57.2
UNSPSC
26111524
EAN
0782475689354
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
B40
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT405AS,ASV STRAIGHT BORE REDR
Manufacturer Internal Number
254206
Weight / LBS
126
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 5:1 Ratio; B40 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
10.38 Inch | 263.652 Millimeter
Overall Length
19.66 Inch | 499.364 Millimeter
Center Distance
4.88 Inch | 123.952 Millimeter
Overall Height
15.13 Inch | 384.302 Millimeter
Nominal Center Distance
4.88 Inch | 123.952 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore Range
1-7/16 To 2-7/16 Inch | 36.513 To 61.913 Millimeter