Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ICG7-10.3

ICG7-10.3

SYSTEM PLAST ICG7-10.3

Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 10" Roller Width; Single Roller; ICG7 Series; 11.675" Shaft Length; 10.3" Distance Between Frame; Ball Bearing; Steel Roller Material

Part #

ICG7-10.3

BDI #

342358

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
24101701
Product Name
Conveyor Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
ICG7
Bearing Type
Ball Bearing
Spring Loaded
Yes
Roller Material
Steel
Other Features
Labyrinth Sealed Plastic Ball Bearing with Carbon Steel Ball | Carbon Steel Hex Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ICG7-10.3
Manufacturer Internal Number
ICG7-10.3
Weight / LBS
2.2
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 10" Roller Width; Single Roller; ICG7 Series; 11.675" Shaft Length; 10.3" Distance Between Frame; Ball Bearing; Steel Roller Material
Shaft Length
11.675 Inch | 296.545 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Roller Width
10 Inch | 254 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Distance Between Frame
10.3 Inch | 261.62 Millimeter