Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IDQ1  1

IDQ1 1

IDQ1 1 IDLER BUSHNG ; 1" BORE Q1 SERIES ST BUSHING

1" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing

Part #

1079169

BDI #

328919

PRICE
$ 776.96 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.656
UNSPSC
31171600
EAN
0662289119905
Bushing Series
Q1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Cap Screw - Stud Bolt - Nut
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
IDQ1 1
Manufacturer Internal Number
1079169
Weight / LBS
5.9
Long Description
1" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Length
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
4.125 Inch | 104.775 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter